Shop All Power Cables
Southwire
Class K Welding Cable, 4 AWG, 392 Strand, Red, Sold by the FT
Mfr # 104120504
Zoro # G111130563
product price: $2.15
/ea
Sold in multiples of 100 for $215.00
$215.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 4
- Number of Conductors 1
- Type Class K
- Max. Cord Temp. 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 104120504
- Zoro # G111130563
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 4 |
Details
Item | Welding Cable |
Voltage | 600V |
Number of Conductors | 1 |
Type | Class K |
Max. Cord Temp. | 125 C |
Material | Bare Copper |
Color | Red |
Insulation Material | EPDM |
Stranding | 364 |
Conductor Type | Stranded |
Conductor Shielding Type | Unshielded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Drop Wire Clip, Spring Steel (PCS1)
- BURNDY AL Offset Adapter, 1.31inWx3.43inL (AYPO500)
- BRIDGEPORT FITTINGS Set Screw Connector, EMT, Steel, 1" Trade (232-SR)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- SOUTHWIRE Power Supply Cord, 10ft, Black, NEMA 1, PK4 (18340008)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Gray (9126SW8809)
- SOUTHWIRE Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (55815299)
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- Southwire Power Cables