Shop All Power Cables
Southwire
Class K Welding Cable, 1 AWG, 779 Strand, Red, Sold by the FT
Mfr # 104140604
Zoro # G011130298
Sold in multiples of 100 for $375.00
$375.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 1
- Number of Conductors 1
- Material Bare Copper
- Type Class K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 104140604
- Zoro # G011130298
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 1 |
Details
Item | Welding Cable |
Voltage | 600V |
Number of Conductors | 1 |
Material | Bare Copper |
Type | Class K |
Color | Red |
Max. Cord Temp. | 105 C |
Insulation Material | EPDM |
Stranding | 779 |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 4 to 25 psi, Reverse Action (9013FRG22J22Q8)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug (CH60J3)
- DAYTON Control Transformer, 50 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ28)
- BUYERS PRODUCTS Standard Valve - Single Lever Air Control Valve PTO/Pump (K90)
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- SOUTHWIRE Class K Welding Cable, 2/0 AWG, 1330 Strand, Red, Sold by the FT (104160504)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- SOUTHWIRE 6' 16/2 Hpn Heater Cord (09336)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL649-0002)
- Southwire Power Cables