Shop All Power Cables
Southwire
Class K Welding Cable, 1 AWG, 779 Strand, Black, Sold by the FT
Mfr # 104140608
Zoro # G211130326
product price: $3.69
/ea
Sold in multiples of 100 for $369.00
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 1
- Number of Conductors 1
- Color Black
- Max. Cord Temp. 125 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 104140608
- Zoro # G211130326
- Country of Origin United States
- Category Power Cables
Dimensions
Wire Size | 1 |
Details
Item | Welding Cable |
Voltage | 600V |
Number of Conductors | 1 |
Color | Black |
Max. Cord Temp. | 125 C |
Type | Class K |
Material | Bare Copper |
Stranding | 779 |
Insulation Material | EPDM |
Conductor Shielding Type | Unshielded |
Conductor Type | Stranded |
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-656-L)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 100 ft. (147)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- SOUTHWIRE UL SEOOW Portable Cord, 14 AWG, 41 Strand, 4C, TPE, Black, Sold by the FT (55039902)
- SOUTHWIRE UL SJT Portable Cord, 16 AWG, 26 Strand, 3C, PVC, Black, Sold by the FT (67810501)
- SOUTHWIRE Class K Welding Cable, 4/0 AWG, 2052 Strand, Red, Sold by the FT (104180504)
- SOUTHWIRE Type W Mining Cable, 8 AWG, 4 Conductor, 133 Strand, 2kV, Black, Sold by the FT (55815299)
- SOUTHWIRE Cam Lock Extension Cord, 200A, CL20FBU, 1P (61225SCBU)
- SKIL 1/2 In. 7.5 Amp Corded Drill (DL181901)
- Southwire Power Cables