Shop All Portable GFCI
Southwire
Circuit Interrupters, 12/3 Sjtw, L 2', Amps 15, Voltage 125 Vac, Yellow
Mfr # 260200-08-6
Zoro # G9270889
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 10.25
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 260200-08-6
- Zoro # G9270889
- UPC # 260200086
- Country of Origin United States
- Category Portable GFCI
Dimensions
Width | 2 |
Length | 10.25 |
Height | 13 |
Description
Coleman Cable Ground Fault Circuit Interrupters (GFCI), Type: 12/3 SJTW, Length: 2', Amps 15, Voltage 125 VAC, Temperature Range: - 35C TO 65C, Material: Vinyl Jacket, Style: Circuit Interrupter, Color: Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Connector, 1-11/16" L, Steel (2004)
- MASTER LOCK Master Lock Grip Tight Plus Oversized Handle Circuit Breaker Lockout, 480/600V, Red (S3823)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 110 to 200A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60200)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- SOUTHWIRE Power Distribution Box, 50 AC, (1) 5-20R (6506UGSX)
- SOUTHWIRE Line Cord GFCI, 2.0 ft. Cord L, Yellow (26000011-6)
- SOUTHWIRE Power Distribution Box, 50 AC, (6) 5-20R (8706UGCX)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806TLFX)
- SOUTHWIRE Power Distribution Box, 30 AC, (4) 5-20R (6534UGSX)
- SOUTHWIRE Power Distribution Cart, 200 AC, (2)L6-30R (6220CC)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- Southwire Portable GFCI