Shop All Hanging Work Lights
Southwire
Cfl Lamp Male/Female Extension Cord Ends, 105 Watt 120 Volt
Mfr # TL105CFPT
Zoro # G7853783
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- Lumens 6400
- Standards UL
- Includes Lamp
- Overall Height 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # TL105CFPT
- Zoro # G7853783
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Overall Height | 19 in |
Overall Depth | 21 in |
Cord Length - Job Site Lighting | 1 ft |
Max. Extension Height | 19 in |
Head Diameter | 13 in |
Power Cord Length | 1 ft |
Description
CFL Lamp,Male/Female Extension Cord End, Bulb Base Type Screw In, Bulb Spacing Not Applicable, Color Temperature Not Applicable, Head Diameter 13 in, IP Rating Not Rated, Lighting Technology Fluorescent, Maximum Brightness 6,400 lm, Mount Type Hook, Number of Bulb Fixtures 1, Operating Voltage 277V AC, Overall Depth 21 in, Overall Height 19 in, Power Cord Length 1 ft, String Overall Length Not Applicable, Switch Type No Switch, Wattage 150 W, Color Rendering Index Not Rated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K353)
- MIRACLE LED Tight Spaces LED Bulb for Small Areas, Cool White Replace 60W (602186)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- SOUTHWIRE PlasticStrLight, Screw In, Bulb Dependent (7549SW)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 7600lm (T90060)
- SOUTHWIRE PreFabOhdLantern, Screw In, LED, 20500lm (T90150)
- SOUTHWIRE CEP 2500 Lumens, LED Yellow Temporary String Light (97132)
- SOUTHWIRE Overhead Light, Screw In, LED, 13000lm (T60100W35)
- SOUTHWIRE String Light, Screw In, Bulb Dependent (7538SW)
- FEIT ELECTRIC LED BTRY WORK LT 300L (WORKMINI300)
- Southwire Hanging Work Lights