Shop All Generator & Power Inverter Accessories
Southwire
Cep 50 ft. Extension Cord 10/5
Mfr # 1050
Zoro # G8296075
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL
- Power Indicator No
- Nominal Outside Dia. 0.82 in
- NEMA Receptacle Configuration L21-30R
- Voltage 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 1050
- Zoro # G8296075
- UPC # 751338230477
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Nominal Outside Dia. | 0.82 in |
Cord Length - Ext. Cords and Outlet Strips | 50 ft. |
Cord Length | 50 ft |
Wire Size | 10 AWG |
Size | 4" |
Description
Extension Cord, Location Outdoor, Cord Length 50 ft, Wire Size 10 AWG, Max. Amps 30 A, Voltage 120/208V AC, Plug Configuration NEMA L21-30P, Receptacle Configuration NEMA L21-30R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Black, Jacket Material Rubber, Trade Designation SOW, Cord Shape Round, Temp. Rating -40 Degrees to 194 Degrees F, Number of Conductors 5, Power Indicator No, Plug Style Straight, Nominal Outside Dia. 0.82 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- CALBOND Connector, 1/2in., Strt Lt W/Grd, PVC Ctd (PV0500LT50G)
- FASTTRACK 1-TO-4 Power Cord Splitter - Black - 14 (FA132236)
- DISCO Ylw Nyln Crimp Terminal 1/2"Stud/Ring Typ 12-10G Wire PK10 (12147PK)
- SOUTHWIRE Cep 100 ft. Extension Cord 10/5 (1051)
- SOUTHWIRE Extension Cord, 100ft, 12/4, 20A, SOW, Black (1012)
- SOUTHWIRE Extension Cord, 4ft, 12/4, 20A, SOW, Black (1010)
- SOUTHWIRE Cep 50 ft. Extension Cord 12/5 (1255)
- SOUTHWIRE Extension Cord, 25ft, 12/4, 20A, SOW, Black (LIV1025)
- SOUTHWIRE Extension Cord, 50ft, 12/4, 20A, SOW, Black (1011)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- Southwire Generator & Power Inverter Accessories