Shop All Electrical Box Covers
Southwire
Ceiling Blank-Up Cover White W/ Universal Mounting Strap, 5
Mfr # CBCU
Zoro # G709132436
product price: $8.29
/ea
Sold in multiples of 25 for $207.25
$207.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 in
- Width 5 in
- Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # CBCU
- Zoro # G709132436
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 5 in |
Width | 5 in |
Height | 1/4 in |
Details
Item | Electrical Box Cover |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 50 VA, NEMA 3R, 80 °C, 120/240V AC, 240/480V AC (T153004)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- SOUTHWIRE Electrical Box Cover, 1 Gang, Square, Galvanized Steel, Ring and Raised (52C13-UPC)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (52C1-OCT)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Blank/Flat (52C1)
- SOUTHWIRE Electrical Box Cover, Rectangular, Galvanized Steel (G19470-UPC)
- SOUTHWIRE Electrical Box Cover, Rectangular, Zinc Plated Steel (G19290-UPC)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- Southwire Electrical Box Covers