Shop All Test Equipment
Southwire
Cable Tester, RJ45/Coax Connector Type
Mfr # 58745040
Zoro # G9534729
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Testing Verification
- Instrument Display None
- Features Rugged Data, Test Patch Cables or Installed Cables Shielded Unshielded Twisted Pair and Coax, Video Cable Tester Perfect for any Electrician to Quickly Detect Wiring Faults in Network and Coax Cables
- Connector Type Coax, RJ45
- Includes Adapter Cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58745040
- Zoro # G9534729
- UPC # 32886935244
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length Display | No |
Length | 2.04 |
Width | 1.3 |
Height | 5.11 |
Product Width | 0.4inch |
Depth | 2.04inch |
Product Height | 5.11inch |
Manufacturer Warranty Length | 2 yr |
Battery Size | AAA |
Description
Cable Tester, Testing Functions Continuity Testing, Endpoint Testing, Adapters Included RJ45, Connector Type Coax, RJ45, Includes Adapter Cables, Features Rugged Data, Test Patch Cables or Installed Cables Shielded Unshielded Twisted Pair and Coax, Video Cable Tester Perfect for any Electrician to Quickly Detect Wiring Faults in Network and Coax Cables, Wire Mapping Detections Opens, Reversed Pairs, Shorts, Split Pairs, Product Type Cable Network Tester, Data Logger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-2)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (HBL8300W)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- SOUTHWIRE Cable Tester, RJ45 Connector Type (58744840)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- SOUTHWIRE Coax Continuity Tester and Mapper (58744940)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- SOUTHWIRE Replacement Leads, w/Angled Bed of Nails (58743040)
- SOUTHWIRE Tone Generator/Probe Kit, w/Pair Tracing (58746640)
- COBRA TOOLS CABLE RPLCMT 1/4""X25' (90110)
- Southwire Test Equipment