Shop All Test Equipment
Southwire
Cable Tester, RJ45 Connector Type
Mfr # 58744840
Zoro # G9535928
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Function Copper Cable Testing Verification
- Instrument Display LCD
- Features Tests Twisted Pair Data Cable for Common Wiring Faults and Split Pairs
- Connector Type RJ45
- Includes Split Pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58744840
- Zoro # G9535928
- UPC # 32886935220
- Country of Origin China
- Category Test Equipment
Dimensions
Cable Length Display | No |
Item length | 2.03 |
Item Height | 4.81 |
Item Width | 1.3 |
Product Height | 4.81inch |
Product Width | 0.28inch |
Depth | 2.03inch |
Battery Size | AAA |
Description
Cable Tester, Testing Functions Continuity Testing, Endpoint Testing, Adapters Included RJ45, Connector Type RJ45, Display Screen Type LCD, Includes Split Pairs, Features Tests Twisted Pair Data Cable for Common Wiring Faults and Split Pairs, Wire Mapping Detections Split Pairs, Alert Type Sound, Product Type Cable Network Tester, Data Logger No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208V AC (9070TF500D3)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 3ft (P013-003)
- ALLEN BRADLEY Green Hypalon Boot Switch Parts And Accessory (800H-N5B)
- LEVITON Grounded 3 outlets Cube Tap (00692-00W)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- SOUTHWIRE Amplifier Probe, For Any Tone Generator (58746540)
- SOUTHWIRE Telephone Test Set, Pulse Dialing Method (B600)
- SOUTHWIRE Phone Outlet Tester, RJ11 Connector Type (58745340)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- SOUTHWIRE Coax Continuity Tester and Mapper (58744940)
- MARTIN DECKER Load Cell Test Equipment (E136-21)
- Southwire Test Equipment