Shop All Wire Strippers & Crimpers
Southwire
Cable Stripper, 12 AWG Max. Cable Dia.
Mfr # SNM1214HD
Zoro # G9585634
original price:
$54.15
5% off
new price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drop Prevention
- Application Stripping
- For Wire/Cable Type Non-Metallic Sheathed Cable
- Type Electrical Wire Strippers
- Handle Style Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # SNM1214HD
- Zoro # G9585634
- UPC # 32886699344
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Maximum Wire/Cable Diameter | 2 ga |
Minimum Wire/Cable Diameter | 14 ga |
Details
Features | Drop Prevention |
Application | Stripping |
For Wire/Cable Type | Non-Metallic Sheathed Cable |
Type | Electrical Wire Strippers |
Handle Style | Angled |
Insulated | No |
Series | Romex |
Item | Cable Stripper |
Tether Ready | Yes |
Maximum Stripping Capacity - Solid Wire | 12 AWG |
Weight | 0.95 lb |
Stripping Capacity - Solid Wire | 12 AWG, 14 AWG |
Cutting Capacities | 6-32 (Bolts), 8-32 (Bolts) |
Minimum Stripping Capacity - Solid Wire | 14 AWG |
Stripping Capacity Range - Solid Wire | 14 AWG to 12 AWG |
Description
The Southwire Cable Stripper is a must-have tool for any electrician. It easily and quickly strips the outer insulation from 12 AWG cable without nicking or damaging the wire inside. The Southwire Cable Stripper will make your job easier by allowing you to strip cables quickly and efficiently.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL COLD 7-1/2X7/8"" (413-0)
- BESSEY 18 in Woodworking Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.518)
- RUKO Hole Saw, 102mm (106102)
- OSG Thread Forming Tap, 5/16"-18, Plug, Bright, 0 Flutes (1400131400)
- SOUTHWIRE 7 13/32 in Cable Stripper 10 to 24 AWG (58746140)
- SOUTHWIRE Coax Prep Tool, 9-29/32" L (58743440)
- SOUTHWIRE 7 13/32 in Crimper RJ-45, RJ-11, RJ-12 (59148440)
- SOUTHWIRE Cable Cutter, Straight Cut, 4" L (66978440)
- SOUTHWIRE 4 51/64 in Cable Stripper 24 to 18 AWG (58746240)
- SOUTHWIRE Wire Stripper V-Notch (58278740)
- TENG TOOLS Automatic Cable Strippers, Wire Cutters & Crimping Pliers- (CP60)
- Southwire Wire Strippers & Crimpers