Shop All Electrical Wire & Cable
Southwire
Bus Drop Cable, 14 AWG, 0.35" OD, 500 ft L
Mfr # 40854202
Zoro # G008669893
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Length 500 ft
- Shielding Unshielded
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 40854202
- Zoro # G008669893
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.35 in |
Size (Awg or Kcmil) | 14 AWG |
Details
Number of Conductors | 4 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | Chlorinated Polyethylene |
Item | Tray Cable |
Voltage | 600 V |
Temp. Rating | 250 Degrees C (Short Circuit Conditions) |
Wire Color | Black, Blue, Orange, Red |
Trade Designation | TC-ER |
Conductor Material | Copper |
Standards | ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44 |
No. of Conductors | 4 |
No. of Strands | 7 |
Insulation Thickness (Mils) | 15mils |
Applications | ApplicationSouthwire's 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated. |
Construction | ConstructionConductor:7 strands class B compressed tinned copper per ASTM B33 and ASTM B8Insulation:Ethylene Propylene Rubber (EPR) XHHW-2, 30 Mils thick. VW-1 Rated.Binder:Polyester flat thread binder tapeOverall Jacket:Chlorinated Polyethylene (CPE) Jacket |
Nom. Od (Mils) | 351mils |
Description
Tray Cable, Number of Conductors 4, Wire Size 14 AWG, Trade Designation TC-ER, Jacket Material Chlorinated Polyethylene, Wire Color Black, Blue, Orange, Red, Shielding Unshielded, Length 500 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.35 in, Temp. Rating 250 Degrees C (Short Circuit Conditions), Standards ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Toggl Switch 4A 2 Wire (61135)
- HONEYWELL Safety Interlock Switch 1NC Magnetically Actuated (FF6-10-AC-03)
- CANTEX Clear Conduit Solvent Cement For PVC 1 qt (7210603)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Ivory (P82I)
- SOUTHWIRE 14/2 Landscape Cord 50 ft. BK (55213242)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 100 ft. SLVR (69115423)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010506)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- SOUTHWIRE 250 ft. Spool Service Cord, Black (469510)
- SOUTHWIRE Underground Feeder Cable, 500 ft. L, Wire Size: 8 AWG (20858701)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-25)
- Southwire Electrical Wire & Cable