Shop All Electrical Wire & Cable
Southwire
Bus Drop Cable, 10 AWG, 0.43" OD, 500 ft L
Mfr # 40853402
Zoro # G708669902
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 10 AWG
- Number of Conductors 3
- Length 500 ft
- Shielding Unshielded
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 40853402
- Zoro # G708669902
- Country of Origin United States
- Category Electrical Wire & Cable
Dimensions
Wire Size | 10 AWG |
Length | 500 ft |
Nominal Outside Dia. | 0.43 in |
Size (Awg or Kcmil) | 10 AWG |
Details
Number of Conductors | 3 |
Shielding | Unshielded |
Jacket Color | Black |
Jacket Material | Chlorinated Polyethylene |
Item | Tray Cable |
Wire Color | Black, Blue, Red |
Conductor Material | Copper |
Voltage | 600 V |
Trade Designation | TC-ER |
Standards | ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44 |
Temp. Rating | 250 Degrees C (Short Circuit Conditions) |
No. of Strands | 7 |
Insulation Thickness (Mils) | 20mils |
Nom. Od (Mils) | 433mils |
Applications | ApplicationSouthwire's 600 Volt Type TC-ER control cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Exposed runs (TC-ER) per NEC 336.10. VW-1 Rated. |
No. of Conductors | 3 |
Construction | ConstructionConductor:7 strands class B compressed tinned copper per ASTM B33 and ASTM B8Insulation:Ethylene Propylene Rubber (EPR) XHHW-2, 30 Mils thick. VW-1 Rated.Binder:Polyester flat thread binder tapeOverall Jacket:Chlorinated Polyethylene (CPE) Jacket |
Description
Tray Cable, Number of Conductors 3, Wire Size 10 AWG, Trade Designation TC-ER, Jacket Material Chlorinated Polyethylene, Wire Color Black, Blue, Red, Shielding Unshielded, Length 500 ft, Jacket Color Black, Voltage 600 V, Conductor Material Copper, Nominal Outside Dia. 0.43 in, Temp. Rating 250 Degrees C (Short Circuit Conditions), Standards ASTM B33, ASTM B8, ICEA S-58-679, ICEA S-73-532, ICEA S-95-658, IEEE 1202, UL 1277, UL 1685, UL 44
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUMP START Light Timer System, 2 ft. Sta (JSV2T)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-100-25)
- PANDUIT Beam Clamp For 5/16" - 1/2" Flange For W (100 Pack), 100PK (P4H58)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- SOUTHWIRE Metal Clad, 3 w/Ground Conductors (61097301)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010505)
- SOUTHWIRE Southwire Armorlite 68583423 Metal Clad Armored Cable, 12 AWG (68583423)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 250 ft. GN (55527901)
- SOUTHWIRE Service Entrance Cable, 4 Conductor, Aluminum Conductor, PVC Insulation, Gray Sheath, 600 V (2/2/2/4AX500)
- SOUTHWIRE Metal Clad, 2 w/Ground Conductors (68936401)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED)
- Southwire Electrical Wire & Cable