Shop All Building Wire
Southwire
Building Wire, THHN, 12 AWG, 2,000 ft, Black/White, Nylon Jacket, PVC Insulation
Mfr # 58019205
Zoro # G1425287
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trade Designation THHN
- Wire Size 12 AWG
- Length 2,000 ft
- Voltage 600V
- Jacket Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58019205
- Zoro # G1425287
- UPC # 32886240119
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 12 AWG |
Length | 2,000 ft |
Nominal Outside Dia. | 0.13 in |
Length (Straight Wireway) | 2,000 ft |
Details
Item | Building Wire |
Trade Designation | THHN |
Voltage | 600V |
Jacket Color | Black/White |
Insulation Material | PVC |
Temp. Rating | 194 Degrees F |
Jacket Material | Nylon |
Wire Color | Black/White |
Number of Conductors | 1 |
Conductor Design | Stranded |
Standards | UL Listed |
Stranding | 7 |
Packaging | CoilPak |
Application | Cable Trays and Branch Circuits in Commercial or Industrial Usage, Conduit |
Description
Building Wire, Trade Designation THHN, Wire Size 12 AWG, Wire Color Black/White, Length 2,000 ft, Conductor Design Stranded, Number of Conductors 1, Jacket Material Nylon, Insulation Material PVC, Nominal Outside Dia. 0.13 in, Packaging CoilPak, Jacket Color Black/White, Voltage 600V, Stranding 7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (10S40F)
- ROBERTSHAW Vibration Switch, SPDT, 0.5-7A, 120VAC (6000-005)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- FLEX-STRUT Insert Nut, 3/8" (FS-7025-3/8 E/G)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20491712)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Yellow, PVC Insulation (411050502)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Black, PVC Insulation (411030508)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22959101)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11588184)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 14 AWG, 500 ft, Light Blue, PVC Insulation (76812.R8.16)
- Southwire Building Wire