Shop All Building Wire
Southwire
Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation
Mfr # 10638525
Zoro # G1475643
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 AWG
- Length 25 ft
- Voltage 600V AC
- Insulation Material None
- Temp. Rating 167 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 10638525
- Zoro # G1475643
- UPC # 32886694448
- Country of Origin United States
- Category Building Wire
Dimensions
Wire Size | 6 AWG |
Length | 25 ft |
Nominal Outside Dia. | 0.16 in |
Wire Size (Wire and Cable) | 6 AWG |
Wire Size - Wire and Cable | 6 AWG |
Spool Length | 25 ft. |
Length (Straight Wireway) | 25 ft |
Size (Awg or Kcmil) | 6 AWG |
Description
Bare Copper Grounding Wire, Wire Size 6 AWG, Length 25 ft, Conductor Design Solid, Nominal Outside Dia. 0.16 in, Packaging CoilPak, Number of Conductors 1, Voltage 600V AC, Stranding 1, Temp. Rating 167 Degrees F, Standards ASTM, NEC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX SleevIng, 0.750 In., 4 ft. L, Silver (T6F0.75SV)
- LEVITON Switch Lamp Cord Brwn (C30-00423-03K)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (782XBXC-240A)
- SCHNEIDER ELECTRIC Selector Switch, 3 Pos, 30 mm, Black (XB5FD53)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 10 AWG, 500 ft, Blue, PVC Insulation (411050506)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20563301)
- SOUTHWIRE 6 AWG UL THHN Building Wire, Bare copper, 19 Strand, PVC, 600V, Green/Yellow, Sold by the FT (000000000059272501)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Green, PVC Insulation (411040505)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (20493346)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20495801)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22966683)
- Southwire Building Wire