Shop All Building Wire
Southwire
Building Wire, 20 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, Nylon Sheath
Mfr # 2/OBK-STRX500
Zoro # G307373521
product price: $2,615.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,615.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 2/OBK-STRX500
- Zoro # G307373521
- UPC # 32886234057
- Country of Origin United States
- Category Building Wire
Description
Southwire SIMpull THHN copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code Voltage for all applications is 600 V SIMpull THHN copper conductors are designed to be installed without application of a pulling lubricant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Red EMT Conduit, 3/4 In., 10 ft. L, Steel (833148)
- UNIRISE USA Power Cord C13-C20 15Amp 250V Sjt 14/3 A (PWCD-C13C20-15A-05F-BLK)
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- TAYMAC While In Use Weatherproof Cover, 1 Gang, 5-1/2 in H, 3-3/4 in W, Polycarbonate, Clear (MM410C)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11292071)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (11593101)
- SOUTHWIRE Fixture Wire, TFFN, 18 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (27021501)
- SOUTHWIRE Bare Copper Grounding Wire, 8 AWG, 500 ft, None Insulation (10632802)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58019504)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (11580884)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2064A.12.02)
- Southwire Building Wire