Shop All Electrical Boxes
Southwire
Bracket Box W/ Hinged 2 Gang 2 Ring 3 In Deep 1/2 3/4 Ko, 5
Mfr # HPAB-2200
Zoro # G309132522
Sold in multiples of 10 for $292.90
$292.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Conduit Size 1/2 in, 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # HPAB-2200
- Zoro # G309132522
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Number of Gangs | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1.5" x 50 Pieces- Black (CT-ED-ABM-150-50-BK)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.5A, 600V AC, Non-Indicating (ATQR1/2)
- KABLE KONTROL Plastic Body Cable Tie Gun For Nylon Ties (18 Lbs - 50 Lbs Test) (CTG-70)
- SQUARE D Push Buttn Cntrl Station, Open/Close/Stop (9001BG303)
- SOUTHWIRE Electrical Box, 20 cu in, Ceiling Box, Steel (54171-FANOW-UPC)
- SOUTHWIRE Electrical Box, 11.5 cu in, Handy Box, Steel, Rectangular (G19280-UPC)
- SOUTHWIRE Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (G603-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Wall Box, 1 Gang, Steel, Rectangular (G602-UPC)
- SOUTHWIRE Electrical Box, 14 cu in, Octagon Box, Steel, Octagon (54151-JR-UPC)
- SOUTHWIRE Electrical Box, 15.5 cu in, Octagon Box, Steel, Octagon (54151-HUR-UPC)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (6224)
- Southwire Electrical Boxes