Shop All Electrical Box Hardware
Southwire
Box Slider Bracket, Bracket Accessory, Galvanized Steel, Square Box
Mfr # CTB-244S
Zoro # G209132981
Sold in multiples of 5 for $243.45
$243.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Material Galvanized Steel
- Length 4 in
- Width 4 in
- Box Type Square Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # CTB-244S
- Zoro # G209132981
- UPC # 785592120700
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Details
Item | Box Slider Bracket |
Accessory Type | Bracket |
Material | Galvanized Steel |
Box Type | Square Box |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHQRWW)
- SIEMENS Circuit Breaker, 5SY6 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY61106)
- MONOPRICE Cat5E 24AWG Utp D Cable, 14 ft.Blue (11247)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Box Extender, Extender Accessory, Galvanized Steel, Square Box (BEX-475)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (936)
- Southwire Electrical Box Hardware