Shop All Electrical Box Hardware
Southwire
Box Mounting Bracket, Bracket Accessory, Galvanized Steel
Mfr # DCB
Zoro # G109132937
product price: $4.59
/ea
Sold in multiples of 25 for $114.75
$114.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Bracket
- Material Galvanized Steel
- Length 5.31 in
- Width 2.95 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # DCB
- Zoro # G109132937
- UPC # 785592111548
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 5.31 in |
Width | 2.95 in |
Details
Item | Box Mounting Bracket |
Accessory Type | Bracket |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060804G)
- GARDNER BENDER Wrap Spiral 4Ft 3/8 Id Clear (FSP-AST2)
- ANCOR Ancor Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121125)
- HUBBELL 20A Twist-Lock Receptacle 4P 4W 120/208VAC L18-20R BK (HBL2440)
- SOUTHWIRE Box Bar Hanger, Hanger Accessory, Galvanized Steel (BHA1C)
- SOUTHWIRE Device Ring, Ring Accessory, Galvanized Steel (52C4-5/8)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Extension Ring, Ring Accessory, Galvanized Steel, Square Box (53151-SUB-UPC)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR158)
- SOUTHWIRE Extension Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (73171-SUB)
- DWELLINGDESIGNS Small Clip Box with Soft Fern Latches - Pack of 6 (DW13708)
- Southwire Electrical Box Hardware