Shop All Electrical Box Hardware
Southwire
Box Bar Hanger, Hanger Accessory, Galvanized Steel
Mfr # BHA1C
Zoro # G809132275
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Hanger
- Material Galvanized Steel
- Length 14.96 in
- Width 0.98 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # BHA1C
- Zoro # G809132275
- UPC # 785592983510
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 14.96 in |
Width | 0.98 in |
Details
Item | Box Bar Hanger |
Accessory Type | Hanger |
Material | Galvanized Steel |
Color | Silver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS944)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- SIMPSON STRONG-TIE APVA 2 in. W X 1.5 in. L Steel Angle (APVA21)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ012)
- SOUTHWIRE Device Ring, Ring Accessory, 2 Gang, Steel (AMR2)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- SOUTHWIRE Box Extension Ring, Box Extension Accessory, Galvanized Steel, Round Pan Box (57111)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Junction Box (53151-S-UPC)
- SOUTHWIRE Electrical Box Extension Ring, Steel, Octagon Box (55151-1/2-UPC)
- SOUTHWIRE Adapter Plate, Adapter Plate Accessory, Steel (6CP)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Square Box (BB2-24T)
- Southwire Electrical Box Hardware