Shop All Tool Bags, Backpacks & Totes
Southwire
Bag/Tote, Polyester Bag, 12 ", 4PK, Polyester
Mfr # 59724140
Zoro # G8724095
Sold in multiples of 6 for $340.14
$340.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Material Polyester
- Features Polyester Bag,12 ",4PK
- Height 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 59724140
- Zoro # G8724095
- UPC # 032886958328
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Dimensions
Height | 12" |
Details
Item | Polyester Bag,12 ",4PK |
Tool Storage Type Included | Bag/Tote |
Material | Polyester |
Features | Polyester Bag,12 ",4PK |
Description
Polyester Bag,12 In.,4PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Pull Knob, 10-24 Thread Size, 1"L, Steel (GN04----PL4L-21)
- BOSCH Brush Set (2610997152)
- HYDE Joint Knife, Flexible, 5" W, Blk/Silver, SS (01750)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- SOUTHWIRE Electricians, Shoulder Pouch (58738740)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- FLEXCART Tool Bag, Tool Bag, Black, Polyester, 42 Pockets (FC-30TBNT)
- MILWAUKEE TOOL Zipper Pouch (48228180)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Multiple (8580 SM)
- BUCKET BOSS Bag/Tote, Tool Bag, 36 Pocket, 20" x 11.5" x 14", Double Wall 600 Poly Ripstop Fabric, 36 Pockets (60020)
- GREENLEE Bag/Tote, Tool Bag, Black, Polyester, 11 Pockets (0158-28)
- Southwire Tool Bags, Backpacks & Totes