Shop All Extension Cords
Southwire
Appliance Extension Cord, 15 ft.
Mfr # 3536SW3323
Zoro # G3952074
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 25 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 3536SW3323
- Zoro # G3952074
- UPC # 29892016876
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 25 ft |
Details
Color | Yellow |
Item | Appliance Extension Cord |
Description
Appliance Extension Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 45A, 1 Pole, 277V AC (EDB14045)
- LEGRAND Mounting Strap, Ivory, Steel, Straps (V704)
- BEA Activation Plates (10PBJ10)
- PANDUIT Electrical Box Extension, Retainer Accessory, Steel, Outlet Box (PRLC)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SWUSA1)
- SOUTHWIRE Extension Cord Ylw 25' (3487SW0002)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6415)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6416)
- SOUTHWIRE Extension Cord, 16 AWG, 125VAC, 25 ft. L (2367SW8806)
- SOUTHWIRE Extension Cord, 10/3 SJTW Yellow Ext Cord w/ Lighted end (02688)
- ECM INDUSTRIES MED Cable Wraptor (CW-T2RR25)
- Southwire Extension Cords