Shop All Cable and Wire Cutters
Southwire
9" Side Cutting Pliers & Fishtape Crimper
Mfr # 58993140
Zoro # G8723176
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application ACSR, Screws, Nails, and Most Hardened Wire
- Overall Length 9-1/2"
- Cutting Action Side Cut
- Material Forged 6150 Alloy Steel
- Handle Type Dual Material Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58993140
- Zoro # G8723176
- UPC # 032886944147
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9-1/2" |
Details
Primary Application | ACSR, Screws, Nails, and Most Hardened Wire |
Cutting Action | Side Cut |
Material | Forged 6150 Alloy Steel |
Handle Type | Dual Material Grip |
Features | Crimping Die For Non-Insulated Connectors, Lugs And Terminals; Crimper and Fish Tape Puller |
Item | Side Cut,Pliers,Fishtape Crimp 9in |
Description
When you need to cut, strip and crimp cables and wires, the Southwire Company 9" Side Cutting Pliers & Fishtape Crimper is a must-have. The forged steel construction of this plier makes it a durable tool that will last for years. The cutting action is side cut, which allows you to make flush cuts. It also has dual material grips for added comfort and control. This plier features a crimping die for non-insulated connectors, lugs and terminals as well as a fish tape puller. With its quality construction and design, the Southwire Company 9" Side Cutting Pliers & Fishtape Crimper is the tool you want by your side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 5F-6R, 1", PK5 (445-20X-5PK)
- MARTIN TOOLS SPROCKET & GEAR PRY BAR 5/8" X 18" CHROME (MT194C)
- ARSENAL BY ERGODYNE Bag/Tote, Buddy Organizer, Small, Black, 2 Pockets (5876)
- DYNABRADE Air Random Orbital Sander, 0.3 HP, Pad 6" (X62H)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- GARDNER BENDER Wire Stripper, Crimper, Cutter, Pro Grade (GESP-70)
- IDEAL 22" Cable Cutter, Shear Cut (35-032)
- EZRED CABLE CUTTERS HEAVY DUTY (EZB798)
- Southwire Knives, Cutters & Snips