Shop All Cable and Wire Cutters
Southwire
9" Side Cutting Pliers & Crimper, Dip Grip
Mfr # 58749140
Zoro # G8723270
$51.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application ACSR, Screws, Nails, and Most Hardened Wire
- Overall Length 9-1/2"
- Cutting Action Side Cut
- Features Crimping Die For Non-Insulated Connectors, Lugs And Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 58749140
- Zoro # G8723270
- UPC # 032886942136
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 9-1/2" |
Details
Primary Application | ACSR, Screws, Nails, and Most Hardened Wire |
Cutting Action | Side Cut |
Item | Side cut,Plier Crimp Dip Grip,9" |
Features | Crimping Die For Non-Insulated Connectors, Lugs And Terminals |
Description
Side cut,Plier Crimp Dip Grip,9 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (AC7-TZ)
- SHOPSOL ToolSol Removable Hex Bit 3/8 In Square Drive 4pcs Set (1010893)
- WEILER Bench Grinder Wire Wheel, 8"dia., 36006 (WEI36006)
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 (53755)
- SOUTHWIRE Wounded Warrior Project Rotary Cutter with Lever (66979340)
- SOUTHWIRE Compact Stripper Cutter 10-18 Awg (58278140)
- SOUTHWIRE CUTTER MC/AC CABLE (59816601)
- SOUTHWIRE Ratchet Action Cable Cutter, 400Mcm (58277740)
- SOUTHWIRE 6-13/32" Cable Cutter, Shear Cut (58743340)
- KLEIN TOOLS Cable Cutter Coaxial 1-Inch Capacity (63030)
- IDEAL 32" Cable Cutter, Shear Cut (35-033)
- Southwire Cable and Wire Cutters