Shop All Communication Cables
Southwire
8-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56987501
Zoro # G1371344
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Jacketing Material Unjacketed/Non-Sheathed
- Voltage Range 600V
- Temperature Rating 90 Degrees Centigrade
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56987501
- Zoro # G1371344
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 8 AWG |
Details
Color | Black |
Jacketing Material | Unjacketed/Non-Sheathed |
Voltage Range | 600V |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Type | Stranded |
Thickness | 60 MILS (.060") |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stud Extension, 3/8", PK50 (6029-050)
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- SIEMENS Foot Switch, Maintained Action (3SE29243AA20)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Computer Cable, Shielded, 20/8, 1000 Ft. (C0784A.41.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - White (NTB-1402)
- MONOPRICE Speaker Wire, 12AWG Cl2 4, Conductor, 250ft (4038)
- Southwire Communication Cables