Shop All Communication Cables
Southwire
8-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 3BALU-0801-03
Zoro # G5706575
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Screen/Shield Unshielded
- Thickness 60 MILS (.060")
- Conductor Count 1 Conductor
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3BALU-0801-03
- Zoro # G5706575
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 8 AWG |
Details
Color | Red |
Screen/Shield | Unshielded |
Thickness | 60 MILS (.060") |
Conductor Count | 1 Conductor |
Type | Stranded |
Material | Tinned or Coated Copper |
Jacketing Material | Unjacketed/Non-Sheathed |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 8 in D (1418B8)
- OMRON Mounting Bracket, W Type, For G7J Series (R99-04-FOR-G5F)
- SCHNEIDER ELECTRIC Modicon M340, removable screw clamp terminal block, 20 pins, 1 or 2 x 0.34 to 1.5 mm2 (BMXFTB2010)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32BH)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C2830A.41.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- MONOPRICE Speaker Wire, 12AWG Cl2 4, Conductor, 250ft (4038)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- Southwire Communication Cables