Shop All Communication Cables
Southwire
8-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56988001
Zoro # G1368982
product price: $1,181.99
/ea
Free Shipping & Returns
$1,181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Screen/Shield Unshielded
- Jacketing Material Cb-Cotton Braid
- Voltage Range 600V
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56988001
- Zoro # G1368982
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 8 AWG |
Details
Color | Green |
Screen/Shield | Unshielded |
Jacketing Material | Cb-Cotton Braid |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Type | Stranded |
Thickness | 60 MILS (.060") |
Conductor Count | 1 Conductor |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- EUCHNER Evaluation Safety Relay, Plastic, 2NO (CES-A-ABA-01)
- COOL SEAL Butt Splice Connector, 12-10 AWG C, PK25 (33430-EC)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- ENET Cisco Sfp-10G-Aoc5M Compatible Sfp+ (SFP-10G-AOC5M-ENC)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- Southwire Communication Cables