Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57622601
Zoro # G1364335
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,524.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Voltage Range 600V
- Conductor Size/Gauge 750 KCMIL (AKA MCM)
- Material Tinned or Coated Copper
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 57622601
- Zoro # G1364335
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Gray (Slate) |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Thickness | 110 MILS (.110") |
Conductor Count | 1 Conductor |
Jacketing Material | Unjacketed/Non-Sheathed |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- KABLE KONTROL Stainless Steel Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5023-C)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- Southwire Communication Cables