Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56961001
Zoro # G1384215
product price: $22,524.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,524.99
Free 30-Day Returns
Key Features
- Color Red
- Voltage Range 600V
- Material Tinned or Coated Copper
- Jacketing Material Cb-Cotton Braid
- Product Type Telco Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56961001
- Zoro # G1384215
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Red |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Jacketing Material | Cb-Cotton Braid |
Product Type | Telco Power |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Thickness | 60 MILS (.060") |
Type | Stranded |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 7A, 300V AC, 10kA at 300V AC (GLR-7)
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Optioins (CAD32F7)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-CLR-LG)
- SQUARE D Panelboard Cover, NC, 225A (NC56S)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- Southwire Communication Cables