Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56960901
Zoro # G1386324
product price: $22,524.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,524.99
Free 30-Day Returns
Key Features
- Color Green
- Material Tinned or Coated Copper
- Thickness 110 MILS (.110")
- Type Stranded
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56960901
- Zoro # G1386324
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Green |
Material | Tinned or Coated Copper |
Thickness | 110 MILS (.110") |
Type | Stranded |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Unjacketed/Non-Sheathed |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Product Type | Telco Power |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNR1)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (BRY5266NPCR)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 100A, 500V AC, Non-Indicating (A50QS100-4)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- Southwire Communication Cables