Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56960701
Zoro # G1361763
product price: $22,524.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,524.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Type Stranded
- Product Type Telco Power
- Temperature Rating 90 Degrees Centigrade
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56960701
- Zoro # G1361763
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Gray (Slate) |
Type | Stranded |
Product Type | Telco Power |
Temperature Rating | 90 Degrees Centigrade |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Thickness | 110 MILS (.110") |
Jacketing Material | Unjacketed/Non-Sheathed |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 D40/3 Series 40A, 3 Pole, 480V AC, D Curve (5ZVG3)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- LEVITON RJ JACK AND MODULE INSERT DEC 6P6C WH (41638-W)
- RACO Connector, Flex Ac/Mc, 2", Mall Iron (2108)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Unshielded, 18/3, 1000 Ft. (C2831A.41.10)
- Southwire Communication Cables