Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 56962301
Zoro # G1371527
product price: $25,230.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,230.99
Free 30-Day Returns
Key Features
- Color Blue
- Thickness 110 MILS (.110")
- Type Stranded
- Conductor Count 1 Conductor
- Voltage Range 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56962301
- Zoro # G1371527
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Blue |
Thickness | 110 MILS (.110") |
Type | Stranded |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Jacketing Material | Cb-Cotton Braid |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Unshielded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-3B)
- CARLON Electrical Box, 21 cu in, Switch Box, 1 Gang, PVC, Rectangular (B121ADJ)
- ZORO SELECT Wall Switch, 20A, Ivory, 2-Pole Type, Toggle (4902BI)
- RELIANCE CONTROLS Non-Metallic Power Inlet Box, Amps 50 (PBN50)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 25 Ft (NCO-4125)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- Southwire Communication Cables