Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 56962001
Zoro # G1364177
product price: $25,230.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,230.99
Free 30-Day Returns
Key Features
- Color Red
- Temperature Rating 90 Degrees Centigrade
- Conductor Size/Gauge 750 KCMIL (AKA MCM)
- Thickness 110 MILS (.110")
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56962001
- Zoro # G1364177
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Red |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 110 MILS (.110") |
Type | Stranded |
Screen/Shield | Unshielded |
Jacketing Material | Cb-Cotton Braid |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- NITE IZE S Hook, Rubber, 3 1/32 in (GTS-01-R6)
- BURNDY Ground Connector, 300 kcmil (GB34)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elvtr, Squre, 11 Pin (RPZF3)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- Southwire Communication Cables