Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 3BALI-7501-09
Zoro # G5706837
product price: $23,722.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$23,722.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Temperature Rating 90 Degrees Centigrade
- Thickness 110 MILS (.110")
- Conductor Size/Gauge 750 KCMIL (AKA MCM)
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3BALI-7501-09
- Zoro # G5706837
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Gray (Slate) |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 110 MILS (.110") |
Conductor Count | 1 Conductor |
Jacketing Material | Cb-Cotton Braid |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Type | Stranded |
Product Type | Telco Power |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 25 ft. 30 Amp NEMA TT-30P RV 10AWG Cord W/6 Inch Loose End Plug & Handle (RVA1521)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 7 A, Reversing: No (XTCE007B10E)
- GROTE Switch, Igniton Mom, 4 Position (82-2235)
- BOSCH BG HAMMER DLBT 5/8""X6""L (HCBG20T)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Unshielded, 22/12, 500 Ft. (C4067A.38.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- Southwire Communication Cables