Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 3BALI-7501-06
Zoro # G5705455
product price: $25,445.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,445.99
Free 30-Day Returns
Key Features
- Color Blue
- Screen/Shield Unshielded
- Thickness 110 MILS (.110")
- Temperature Rating 90 Degrees Centigrade
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3BALI-7501-06
- Zoro # G5705455
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Blue |
Screen/Shield | Unshielded |
Thickness | 110 MILS (.110") |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Voltage Range | 600V |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Jacketing Material | Cb-Cotton Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 2 Pole, 120/240V AC (QOU2100)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- CAMCO Adapter 30M/30F Amp 3P (55272)
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (52SX2CABA2)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- Southwire Communication Cables