Shop All Communication Cables
Southwire
750-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 3BALI-7501-04
Zoro # G5706514
product price: $23,722.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$23,722.99
Free 30-Day Returns
Key Features
- Color Green
- Thickness 110 MILS (.110")
- Jacketing Material Cb-Cotton Braid
- Conductor Size/Gauge 750 KCMIL (AKA MCM)
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 3BALI-7501-04
- Zoro # G5706514
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Green |
Thickness | 110 MILS (.110") |
Jacketing Material | Cb-Cotton Braid |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- SIEMENS Fuse Clip Kit, 600VAC, 60A (HR62)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-31)
- HOME-FLEX UNDERGROUND COUPL 1""X1 (18-429-010)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2514A.18.10)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Southwire Communication Cables