Shop All Communication Cables
Southwire
750-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56961501
Zoro # G1365035
product price: $20,077.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$20,077.99
Free 30-Day Returns
Key Features
- Color Green
- Product Type Telco Power
- Type Stranded
- Conductor Size/Gauge 750 KCMIL (AKA MCM)
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56961501
- Zoro # G1365035
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 750 KCMIL (AKA MCM) |
Details
Color | Green |
Product Type | Telco Power |
Type | Stranded |
Material | Tinned or Coated Copper |
Temperature Rating | 90 Degrees Centigrade |
Thickness | 110 MILS (.110") |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Jacketing Material | Cb-Cotton Braid |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blk Nyln Mounting Cable Tie 15" L 120#T/Strgth #14 Screw PK50 (12338PK)
- PANDUIT Wide Slot Duct, Type NE, Halogen-Free, White, 1" x 4" x 1' (6-Pack) (NE1X4WH6)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- TORK Pool Light Transformer, 12/13/14V AC, 120V AC (TPX300)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- QUEST TECHNOLOGY INTERNATIONAL Silver Satin Modular Cord, Rj11, Cross-Wired - 7 Ft (NCO-4107)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- Southwire Communication Cables