Shop All Wire Strippers & Crimpers
Southwire
7 13/32 in Crimper RJ-45, RJ-11, RJ-12
Mfr # 59148440
Zoro # G9533688
original price:
$62.30
29% off
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RJ-11, RJ-12, RJ-45
- Overall Length 7 13/32 in
- Features Cutting Blade, Handle Lock
- Application RJ-45, RJ-11, RJ-12
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 59148440
- Zoro # G9533688
- UPC # 32886946820
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 13/32 in |
Depth | 0.98" |
Width | 2.8" |
Tool Length | 7 3/8 in |
Description
If you are looking for a high-quality crimper, the Southwire Company 59148440 7 13/32 in Crimper RJ-45, RJ-11, RJ-12 is the perfect choice. With its comfortable double molded grips and cushioned grip handle, this crimper is easy to use. The cutting blade makes it possible to strip wires easily while the ratcheting mechanism ensures that there will be no slipping. It comes with a standard modular plug compatible tool and a locking feature for secure storage. If you need to install telephone or data wire connections, the Southwire Company Crimper will meet your needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Die, Steel, No Thread, 1-1/2 in (7212SP-1-1/2D)
- MILESCRAFT Carbon Steel Router Bushing Set; Silver - 9 Piece (2883361)
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7724H)
- HANSEN Metric Three Row Socket Tray for 3/8" Drive Sockets, Orange (38063)
- SOUTHWIRE 8 in. Non Metal Cable Stipper (58278540)
- SOUTHWIRE Coax Prep Tool, 9-29/32" L (58743440)
- SOUTHWIRE TCC9D Wire Cutter/Crimper, 10 to 22 AWG Solid Stripping, Dipped Grip Handle (58289901)
- SOUTHWIRE 4 51/64 in Cable Stripper 24 to 18 AWG (58746240)
- SOUTHWIRE 7 13/32 in Cable Stripper 10 to 24 AWG (58746140)
- SOUTHWIRE Wire Stripper V-Notch (58278740)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.27 lb (48-22-3043)
- Southwire Crimping Tools