Shop All Wire Strippers & Crimpers
Southwire
6 27/32 in Crimper RG-7, RG-11, RG-59, RG-6, RG-6Q
Mfr # 58743240
Zoro # G9536661
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity RG-11, RG-59, RG-6, RG-6Q, RG-7
- Overall Length 6 27/32 in
- Features 3-Way Chuck can be Positioned for Cable Tv "F", RCA, and BNC Connectors, Adjustable Crimp Length, Comfortable Double-Molded Grips are Indexed to Help Orient the Tool, for Cable Tv, Satellite, Security, and Home Theater Applications, Rotatable Connector Seat Accommodates Large Rg7/11 and Small Rg59/6/6Q Connectors
- Application RG-7, RG-11, RG-59, RG-6, RG-6Q
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58743240
- Zoro # G9536661
- UPC # 32886935084
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 27/32 in |
Width | 2.36" |
Depth | 1.12" |
Tool Length | 6 7/8 in |
Description
Crimper, Crimper Style Compression Coax Crimper Tool, Compatible Connector Type BNC, F Connectors, RCA, Compatible Terminal Type RG59/6/6Q & RG7/11 Coax Cable, Maximum Crimping Force Not Rated, Tool Length 6 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 1/4-E (42616)
- EAZYPOWER Hex Key Power Bit, 3/16", 6" (79363)
- SOUTHWIRE TCC9D Wire Cutter/Crimper, 10 to 22 AWG Solid Stripping, Dipped Grip Handle (58289901)
- SOUTHWIRE MP61 Multi-Purpose Stripper, 10 to 12 AWG Wire, 9 in OAL, Standard Handle (58278901)
- SOUTHWIRE Cable Stripper, 12 AWG Max. Cable Dia. (SNM1214HD)
- SOUTHWIRE 7 13/32 in Cable Stripper 10 to 24 AWG (58746140)
- SOUTHWIRE Cable Cutter, Straight Cut, 4" L (66978440)
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- PROSKIT Plier Crimper RG59, 62, 6 Coax (300-092)
- Southwire Wire Strippers & Crimpers