Shop All Communication Cables
Southwire
6-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57772401
Zoro # G1376253
product price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Thickness 60 MILS (.060")
- Temperature Rating 90 Degrees Centigrade
- Voltage Range 600V
- Screen/Shield Unshielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57772401
- Zoro # G1376253
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 6 AWG |
Details
Color | Blue |
Thickness | 60 MILS (.060") |
Temperature Rating | 90 Degrees Centigrade |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Jacketing Material | Unjacketed/Non-Sheathed |
Material | Tinned or Coated Copper |
Type | Stranded |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, White (TR26352RW)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- QUEST TECHNOLOGY INTERNATIONAL 66 Wiring Block - Bridging Clips (100 Pack) (NCB-6010)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- Southwire Communication Cables