Shop All Communication Cables
Southwire
6-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57158301
Zoro # G1371798
product price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Type Stranded
- Temperature Rating 90 Degrees Centigrade
- Jacketing Material Unjacketed/Non-Sheathed
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57158301
- Zoro # G1371798
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 6 AWG |
Details
Color | Gray (Slate) |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Unjacketed/Non-Sheathed |
Conductor Count | 1 Conductor |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Product Type | Telco Power |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 20A, 1 Pole, 347/600V AC, B Curve (BDA160203)
- EATON Limit Switch, Roller Lever, Rotary, 1NC/1NO, 6A @ 250V AC, Actuator Location: Side (LSM-11S-RLA)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-350-EC)
- ZORO SELECT 20A Locking Plug 3P 4W 125/250VAC L14-20P BK/WT (71420NP)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Multi-Paired, Natural Jacket, 1000 ft. L (C8123.41.86)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- Southwire Communication Cables