Shop All Communication Cables
Southwire
6-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56985801
Zoro # G1375176
product price: $1,595.99
/ea
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 60 MILS (.060")
- Product Type Telco Power
- Conductor Size/Gauge 6 AWG
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56985801
- Zoro # G1375176
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 6 AWG |
Details
Color | Black |
Thickness | 60 MILS (.060") |
Product Type | Telco Power |
Temperature Rating | 90 Degrees Centigrade |
Type | Stranded |
Material | Tinned or Coated Copper |
Conductor Count | 1 Conductor |
Jacketing Material | Cb-Cotton Braid |
Screen/Shield | Unshielded |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 8A, 600V AC, Non-Indicating (FLSR008)
- SIEMENS IECPowerContactor, Non-Reversing, 120VAC (3RT20451AK60)
- KANTECH Infrared Motion Sensor (TREX-LT)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 3 Pole, 120/240V AC (QOU345)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0742A.18.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- Southwire Communication Cables