Shop All Crimping Tool Kits
Southwire
5.6" Crimper and Connector Kit RG-59, RG-6 and RG-6Q
Mfr # 58743140
Zoro # G9534765
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Handle Type Cushion Grip
- Capacity RG-59, RG-6 and RG-6Q
- Overall Length 5 39/64 in
- For Use With CATV Cables, F Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 58743140
- Zoro # G9534765
- UPC # 32886935077
- Country of Origin China
- Category Crimping Tool Kits
Dimensions
Overall Length | 5 39/64 in |
Width | 2.1" |
Depth | 1.15" |
Tool Length | 5 39/64 in |
Minimum Compatible Wire Size | 20.3 mm |
Maximum Compatible Wire Size | 20.3 mm |
Number of Crimping Sizes | 1 |
Compatible Wire Size Range | 20.3 mm - 20.3 mm |
Description
Crimper and Connector Kit, Crimper Style Plier Style Crimper, Compatible Cable Type RG6, RG6 Quad, Compatible Connector Type F Connectors, RJ-45, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 20.3 mm, Maximum Compatible Wire Size 20.3 mm, Crimping Capacity RG59, RG6, RG6Q, Maximum Crimping Force Not Rated, Tool Included CCF-C1 Compact Compression Tool, Number of Crimping Sizes 1, Primary Crimping Application Voice and Data Cable, Insulated No, Adjustability Not Adjustable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (G1H200RG4)
- IRWIN 7 in Locking Plier (4935578)
- PROTO 3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish (J5257F)
- MIRKA Foam Polishing Pad 3.25"X1" Burgundy Waffle (MPADMF-3.25WB)
- GREENLEE 9.7" Blade Replacement Kit 1/2" to 3" (JRF-RXLP)
- ANDERSON POWER PRODUCTS Crimp Kit, 350 A, Gray (124108-001)
- JONARD TOOLS Hardline Strip And Core Tool Kit 715QR (HSC-715QR)
- JONARD TOOLS Advanced Fiber Prep Kit (TK-151)
- APOLLO TOOLS 79 Piece Multi-Purpose Tool Kit (DT9411)
- MASTER APPLIANCE $Crimp Tool Ratcheting Full Cycle (MA35084)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- Southwire Crimping Tools