Shop All Building Wire
Southwire
500'BLK 4 Str BLDG Wire, 500PK
Mfr # 20499001
Zoro # G707946554
product price: $888.99
/pk 500, $1.78/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Construction ConstructionSouthwire® SIMpull THHN® copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull® Technology. Marked as THWN-2.
- Standards Standards & ReferencesSouthwire® SIMpull THHN® copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH CompliantSunlight Resistant
- No. of Strands 19
- Nom. Od (Mils) 322mils
- Applications ApplicationSouthwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.THWN-2- Wet or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 20499001
- Zoro # G707946554
- UPC # 32886232008
- Country of Origin United States
- Category Building Wire
Dimensions
Size (Awg or Kcmil) | 4 AWG |
Details
Construction | ConstructionSouthwire® SIMpull THHN® copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull® Technology. Marked as THWN-2. |
Standards | Standards & ReferencesSouthwire® SIMpull THHN® copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70VW-1FT1MTWRoHS/REACH CompliantSunlight Resistant |
No. of Strands | 19 |
Nom. Od (Mils) | 322mils |
Applications | ApplicationSouthwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.THWN-2- Wet or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil |
Allowable Ampacity At 90C | 100 |
Allowable Ampacity At 60C | 70 |
Jacket Thickness (Mils) | 7mils |
Insulation Thickness (Mils) | 40mils |
No. of Conductors | 1 |
Allowable Ampacity At 75C | 85 |
Description
500', Black, 4 Stranded Building Wire, Type THHN, Nylon Jacketed Thermoplastic, 90 Degrees Celsius, Copper, 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cubefuse, 20A, 300VAC, 3/4" W, 1-7/8" L (TCF20RN)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A24H2008SS6LP)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Red color - Nylon - 18 Lbs Tensile Strength (CT204CL-RED)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (11597217)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (11579083)
- SOUTHWIRE Romex Building Wire, 10 AWG Wire, 3 Conductor, 50 ft L, Copper Conductor, PVC Insulation (10/3NM-WGX50)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (37107071)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22960901)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Black, Nylon Jacket, PVC Insulation (58026504)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Red, Nylon Jacket, PVC Insulation (22966606)
- Southwire Building Wire