Shop All Building Wire
Southwire
500'20 Strand BLDGWire, 500PK
Mfr # 20506202
Zoro # G507946686
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,629.99
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire® SIMpull THHN® copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70CT RatedVW-1FT1Sunlight ResistantMTWRoHS/REACH Compliant
- No. of Conductors 1
- Size (Awg or Kcmil) 2/0 AWG
- No. of Strands 19
- Applications ApplicationSouthwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.THWN-2- Wet or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Southwire
- MFR # 20506202
- Zoro # G507946686
- UPC # 32886234057
- Country of Origin United States
- Category Building Wire
Dimensions
Size (Awg or Kcmil) | 2/0 AWG |
Details
Standards | Standards & ReferencesSouthwire® SIMpull THHN® copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70CT RatedVW-1FT1Sunlight ResistantMTWRoHS/REACH Compliant |
No. of Conductors | 1 |
No. of Strands | 19 |
Applications | ApplicationSouthwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.THWN-2- Wet or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil |
Jacket Thickness (Mils) | 8mils |
Nom. Od (Mils) | 524mils |
Allowable Ampacity At 90C | 195 |
Insulation Thickness (Mils) | 50mils |
Allowable Ampacity At 60C | 145 |
Construction | ConstructionSouthwire® SIMpull THHN® copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull® Technology. Marked as THWN-2. Marked sunlight resistant. |
Allowable Ampacity At 75C | 175 |
Description
500' Black 20 Stranded Building Wire, Type THHN, Nylon Jacketed Thermoplastic, 90 Degrees Celsius, Copper, 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Gasoline/Liquid Propane, 10,200 W/9,200 W Rated, 13,000 W/11,500 W Surge, 85 A (PG13000BRCO)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-1CR)
- PERMATEX Dl Fast Orange 7.5 Oz Fast Orange Han, 23108 (23108)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22965884)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, White, PVC Insulation (411040501)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Green (22968201)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Purple, Nylon Jacket, PVC Insulation (23956601)
- SOUTHWIRE Building Wire, 1 AWG Wire, 1 Conductor, 500 ft L, Copper Conductor, Nylon Sheath (1BLK-STRX500)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (25172801)
- Southwire Building Wire