Shop All Building Wire
Southwire
500'10 Strand BLDGWire, 500PK
Mfr # 20505402
Zoro # G207946542
product price: $2,134.99
/pk 500, $4.27/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,134.99
Free 30-Day Returns
Key Features
- Standards Standards & ReferencesSouthwire® SIMpull THHN® copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70CT RatedVW-1FT1Sunlight ResistantMTWRoHS/REACH Compliant
- Allowable Ampacity At 90C 170
- No. of Strands 19
- Insulation Thickness (Mils) 50mils
- Allowable Ampacity At 75C 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 20505402
- Zoro # G207946542
- UPC # 32886234002
- Country of Origin United States
- Category Building Wire
Dimensions
Size (Awg or Kcmil) | 1/0 AWG |
Details
Standards | Standards & ReferencesSouthwire® SIMpull THHN® copper conductors comply with the following:ASTM - B3UL Standards 83 and 758CSA C22.2 No. 75NOM-ANCE 90° CFederal Specification A-A-59544National Electrical Code, NFPA 70CT RatedVW-1FT1Sunlight ResistantMTWRoHS/REACH Compliant |
Allowable Ampacity At 90C | 170 |
No. of Strands | 19 |
Insulation Thickness (Mils) | 50mils |
Allowable Ampacity At 75C | 150 |
Allowable Ampacity At 60C | 125 |
Nom. Od (Mils) | 480mils |
Jacket Thickness (Mils) | 8mils |
Construction | ConstructionSouthwire® SIMpull THHN® copper conductors are made with soft drawn copper. Combination-unilay stranding. The wire is covered with a tough heat and moisture resistant PVC insulation with an overall nylon jacket utilizing SIMpull® Technology. Marked as THWN-2. Marked sunlight resistant. |
Applications | ApplicationSouthwire® SIMpull THHN® copper conductors are primarily used in conduit and cable trays for services, feeders and branch circuits in commercial or industrial applications as specified in the National Electrical Code. Voltage for all applications is 600 volts. SIMpull THHN® copper conductors are designed to be installed without application of a pulling lubricant.THWN-2- Wet or dry locations not to exceed 90° C or locations not to exceed 75° C when exposed to oil |
No. of Conductors | 1 |
Description
500' Black 10 Stranded Building Wire, Type THHN, Nylon Jacketed Thermoplastic, 90 Degrees Celsius, Copper, 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 1/0 to 4 AWG (KA25)
- SQUARE D Thermal Unit, 69.0 to 91.1A (CC132.0)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 300A, Fast-Acting, 500V AC, Bolt-On (FWH-300A)
- SOUTHWIRE 500'BLK 14 Str BLDGWire, 500PK (22955958)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (27040501)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22956783)
- SOUTHWIRE 500'BLK 12 Str BLDGWire, 500PK (22964158)
- SOUTHWIRE Fixture Wire, TFFN, 16 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (27033001)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (24348501)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11596417)
- Southwire Building Wire