Shop All Communication Cables
Southwire
500-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 57149801
Zoro # G1385974
product price: $15,402.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,402.99
Free 30-Day Returns
Key Features
- Color Black
- Material Tinned or Coated Copper
- Voltage Range 600V
- Thickness 95 MILS (.095")
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 57149801
- Zoro # G1385974
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 500 KCMIL (AKA MCM) |
Details
Color | Black |
Material | Tinned or Coated Copper |
Voltage Range | 600V |
Thickness | 95 MILS (.095") |
Type | Stranded |
Screen/Shield | Unshielded |
Product Type | Telco Power |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Unjacketed/Non-Sheathed |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 392 F (RTD00576)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM112-A-D)
- CANTEX Elbow, 90 Degree, 24" Radius, 2-1/2 In. (5133847)
- GAMPAK ELBOW PULL 90D RGD 1/2"" (49681)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- Southwire Communication Cables