Shop All Communication Cables
Southwire
500-1C RHH/LS CL I TNC LS0H, NO BRD FT4 TELCOFLEX L2, 1000FT
Mfr # 56962701
Zoro # G1370285
product price: $15,402.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$15,402.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Material Tinned or Coated Copper
- Thickness 95 MILS (.095")
- Product Type Telco Power
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56962701
- Zoro # G1370285
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 500 KCMIL (AKA MCM) |
Details
Color | Gray (Slate) |
Material | Tinned or Coated Copper |
Thickness | 95 MILS (.095") |
Product Type | Telco Power |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Unjacketed/Non-Sheathed |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Type | Stranded |
Screen/Shield | Unshielded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- NVENT HOFFMAN Pushbutton Enclosure, 2.75 in D, 304 SS (E1PBSS)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- Southwire Communication Cables