Shop All Communication Cables
Southwire
500-1C RHH/LS CL I TNC LS0H, CTN BRD FT4 TELCOFLEX L4, 1000FT
Mfr # 56963801
Zoro # G1409476
product price: $16,844.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,844.99
Free 30-Day Returns
Key Features
- Color Red
- Voltage Range 600V
- Screen/Shield Unshielded
- Jacketing Material Cb-Cotton Braid
- Conductor Count 1 Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56963801
- Zoro # G1409476
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 500 KCMIL (AKA MCM) |
Details
Color | Red |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Jacketing Material | Cb-Cotton Braid |
Conductor Count | 1 Conductor |
Type | Stranded |
Thickness | 95 MILS (.095") |
Temperature Rating | 90 Degrees Centigrade |
Material | Tinned or Coated Copper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 300A, 600V AC, Indicating (AJT300)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- PANDUIT Cable Tie, Metal Barb, 14.9L (378mm), Li (BT4LH-TL300)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 2 Pole, 240/415/440V AC, B Curve (M9F21240)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- Southwire Communication Cables