Shop All Communication Cables
Southwire
500-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56963501
Zoro # G1365516
product price: $13,109.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,109.99
Free 30-Day Returns
Key Features
- Color Green
- Thickness 110 MILS (.110")
- Voltage Range 600V
- Screen/Shield Unshielded
- Temperature Rating 90 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56963501
- Zoro # G1365516
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 500 KCMIL (AKA MCM) |
Details
Color | Green |
Thickness | 110 MILS (.110") |
Voltage Range | 600V |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Cb-Cotton Braid |
Material | Tinned or Coated Copper |
Type | Stranded |
Conductor Count | 1 Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button, 22mm, Red, Plastic Bezel, IP Rating: 69K (3SU1100-1HA20-1FG0)
- BATTERY TECHNOLOGY UPS Battery, APC UPS, 12V DC (APCRBC133-SLA133)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR25R)
- HELI-TUBE 3/8 In. OD X 100FT Nylon Spiral Wrap (HT 3/8 N-100)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- Southwire Communication Cables