Shop All Communication Cables
Southwire
500-1C RHH/LS CL B TNC LS0H, CTN BRD FT4 TELCOFLEX L3, 1000FT
Mfr # 56963301
Zoro # G1361273
product price: $13,109.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,109.99
Free 30-Day Returns
Key Features
- Color Gray (Slate)
- Thickness 110 MILS (.110")
- Conductor Size/Gauge 500 KCMIL (AKA MCM)
- Jacketing Material Cb-Cotton Braid
- Type Stranded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Southwire
- MFR # 56963301
- Zoro # G1361273
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Conductor Size/Gauge | 500 KCMIL (AKA MCM) |
Details
Color | Gray (Slate) |
Thickness | 110 MILS (.110") |
Jacketing Material | Cb-Cotton Braid |
Type | Stranded |
Material | Tinned or Coated Copper |
Screen/Shield | Unshielded |
Temperature Rating | 90 Degrees Centigrade |
Product Type | Telco Power |
Conductor Count | 1 Conductor |
Voltage Range | 600V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (PNF14-14R-C)
- ACME ELECTRIC Line Reactor, NEMA 3R, 115°C, 240/480/600V AC (ALRC016LWE)
- SQUARE D Miniature Circuit Breaker, EDB Series 35A, 3 Pole, 277/480V AC (EDB34035)
- ZORO SELECT Strut Channel, 4 ft. L, Standard, Aluminum (FS-500 AL 48.00)
- SOUTHWIRE Southwire 11591541 12 Awg Thhn Solid Wire; Green - 50 ft. (11591541)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- ERICSON 20A Locking Connector 2P 3W 125VAC L5-20R YL (2410-CW6P-AM)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Southwire Communication Cables